This item is Discontinued.

Baxton Studio Cormac Transitional Walnut Brown Finished Wood and Gold Metal 2-Drawer Nightstand 208-12138

Cormac Transitional Walnut Brown Finished Wood and Gold Metal 2-Drawer Nightstand (Discontinued)

  • Mfr # 208-12138
  • Zoro # G904401023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-12138
Zoro #
G904401023
UPC #
193271221110
Country of Origin
Malaysia

Dimensions

Overall Width
18.9
Overall Length
15.9
Overall Height
18.5

Details

Material
particle board,pvc
Weight
37.5
Color
Walnut Brown/Gold
Includes
One (1) Nightstand
For Use With
Bedroom

Description

Injected with modern glamour, the Cormac nightstand is sure to become a robust bedside assistant in any layout. This handy piece is comprised of a sturdy wood frame adorned with metal accents. Two drawers offer ample storage space to organize nighttime essentials and reserve the tabletop for daily use. The Cormac requires assembly and features tapered drawer knobs, which accentuate the luxurious embellishments of the piece. Updated for the modern era, the Cormac nightstand lends a pleasant character to any bedroom space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.