This item is Discontinued.

Baxton Studio Cormac Transitional Walnut Brown Finished Wood and Gold Metal 5-Drawer Storage Chest 208-12140

Cormac Transitional Walnut Brown Finished Wood and Gold Metal 5-Drawer Storage Chest (Discontinued)

  • Mfr # 208-12140
  • Zoro # G704401148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-12140
Zoro #
G704401148
UPC #
193271221134
Country of Origin
Malaysia

Dimensions

Overall Length
15.7
Overall Height
40.9
Overall Width
25.6
Size
Overall Dimensions: 40.90" High x 25.60" Wide x 15.70" Deep; Drawer Dimensions: 21.40" Wide x 12.60" Deep x 3.90" High; Base/Legs: 2.20" High;

Details

Weight Capacity
81.6
Material
particle board,pvc
Color
Walnut Brown/Gold
Includes
One (1) Chest
For Use With
Bedroom
Assembly
Assembly Required

Description

Injected with modern glamour, the Cormac storage chest is sure to become a beloved addition to any bedroom layout. This handy piece is comprised of a sturdy wood frame adorned with metal accents. Five drawers offer ample storage space to organize and declutter busy rooms in eye-catching style. The Cormac requires assembly and features tapered drawer knobs, which accentuate the luxurious embellishments of the piece. Updated for the modern era, the Cormac storage chest grants a pleasant aura to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.