
Coronado MidCentury Modern Transitional Beige Fabric Full Size 3Drawer Storage Platform Bed
Mfr # 224-13081-ZORO
Zoro # G607479589
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric "100% Polyester", Particle board , MDF , Foam , Plastic
Overall Height
42.7
Overall Width
57.1
Overall Length
83.3
For Use With
Bedroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
224-13081-ZORO
Zoro #
G607479589
UPC #
193271367825
Country of Origin
Malaysia
Dimensions
Overall Height
42.7
Overall Width
57.1
Overall Length
83.3
Details
Color
Beige
Material
Fabric "100% Polyester", Particle board , MDF , Foam , Plastic
For Use With
Bedroom
Includes
One (1) Full Size Bed
Description
Bask in the clean serenity of your bedroom hideaway with the beautiful Coronado storage bed Made in Malaysia, this midcentury inspired piece consists of a solid wood frame padded with plush foam and upholstered in fabric Remarkably efficient, this classic design accommodates for modern needs with a wide drawer at the footboard as well as two additional drawers located at the sides The Coronado requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring A channel tufted design tucked inside the wingback headboard creates a gorgeous backdrop, making the Coronado storage bed a superb upgrade for any bedroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.