Zoro Homepage

Coronado MidCentury Modern Transitional Beige Fabric Queen Size 3Drawer Storage Platform Bed

  • Mfr # 224-13083-ZORO

  • Zoro # G407479567


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Fabric "100% Polyester", Particle board , MDF , Foam , Plastic
Overall Height
42.7
Overall Width
63
Overall Length
88.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224-13083-ZORO
Zoro #
G407479567
UPC #
193271367887
Country of Origin
Malaysia

Dimensions

Overall Height
42.7
Overall Width
63
Overall Length
88.4

Details

Color
Beige
Material
Fabric "100% Polyester", Particle board , MDF , Foam , Plastic
Includes
One (1) Queen Size Bed
For Use With
Bedroom

Description

Bask in the clean serenity of your bedroom hideaway with the beautiful Coronado storage bed Made in Malaysia, this midcentury inspired piece consists of a solid wood frame padded with plush foam and upholstered in fabric Remarkably efficient, this classic design accommodates for modern needs with a wide drawer at the footboard as well as two additional drawers located at the sides The Coronado requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring A channel tufted design tucked inside the wingback headboard creates a gorgeous backdrop, making the Coronado storage bed a superb upgrade for any bedroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.