This item is Discontinued.

Baxton Studio Crayton ModernOak Brown Finished Wood and Silver-Tone Metal Mobile Kitchen Storage Cart 196-12319-ZORO

Crayton ModernOak Brown Finished Wood and Silver-Tone Metal Mobile Kitchen Storage Cart (Discontinued)

  • Mfr # 196-12319-ZORO
  • Zoro # G404101775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196-12319-ZORO
Zoro #
G404101775
UPC #
193271237531
Country of Origin
China

Dimensions

Overall Length
14.6
Overall Height
31.5
Overall Width
23.6

Details

Color
Oak Brown/Silver
Material
Paulownia Wood
Includes
One (1) Kitchen Cart
For Use With
Kitchen
Weight Capacity
15.9
Assembled/Unassembled
Assembly Required
Weight
15.9

Description

Expand the potential of your kitchen with the remarkable design of the Crayton kitchen cart. Made in China, this versatile piece is crafted from sturdy wood and adorned with metal embellishments. Three drawers offer space to organize kitchen utensils, while three wire racks provide a convenient display for fresh produce or supplies. Requiring assembly, the Crayton features two built-in wine racks capable of holding six bottles to organize your collection. Caster wheels enable mobility, making the Crayton kitchen cart a versatile addition to any dining space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.