Shop BAXTON STUDIO
See all product information
Create Account
Crystal Dining Set, 5-Piece
- Mfr # 269-13411-10899-ZORO
- Zoro # G223547198
product price:Â
$
920.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Rubberwood(Frame), MDF(Under the seat and tabletop), Synthetic Rattan(Backrest)
Size
5-Piece
Tabletop Color
Brown, Walnut Brown
Width
35.4 in
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-13411-10899-ZORO
- Zoro #
- G223547198
- UPC #
- 193271432219
- Country of Origin
- Malaysia
- Tabletop Material
- Solid Rubberwood(Frame), MDF(Under the seat and tabletop), Synthetic Rattan(Backrest)
- Tabletop Color
- Brown, Walnut Brown
- For Use With
- Dining Room
- Style
- Modern
- Assembled/Unassembled
- Unassembled
Dimensions
- Size
- 5-Piece
- Width
- 35.4 in
- Height
- 29.9 in
- Length
- 35.4 in
Description
Enjoy an atmosphere of rustic vigor for every meal with the lovely Crystal dining set. Made in Malaysia, this set includes one table and four chairs crafted from sturdy wood. Each chair features a woven synthetic rattan backrest and bent seat for a lovely combination of style and comfort. The Crystal requires assembly and features a round tabletop supported by an intersecting base for a cool, sculptural effect from every angle. Elevating every occasion with robust poise, the Crystal dining set is a beautiful arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.