This item is Discontinued.

Baxton Studio Dacian Mid-Century Brown Woven Rattan and Walnut Brown Wood Dining Chair Set(2PC) PR 195-2PC-12392-ZORO

Dacian Mid-Century Brown Woven Rattan and Walnut Brown Wood Dining Chair Set(2PC) PR (Discontinued)

  • Mfr # 195-2PC-12392-ZORO
  • Zoro # G504101521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195-2PC-12392-ZORO
Zoro #
G504101521
UPC #
193271243471
Country of Origin
China

Dimensions

Width
16.5
Height
35
Overall Height
35
Length
20.1
Overall Width
16.5
Overall Length
20.1

Details

Material
Natural Woven Rattan,Beech Wood,Foam
Color
Walnut Brown
Includes
Two (2) Dining Chairs
Weight Capacity
8.4
Assembled/Unassembled
Fully Assembled
For Use With
Dining Room
Weight
8.4

Description

Embellish your dining space with the standout design of the Dacian dining chair. Made in China, this chair is crafted from solid beech wood frame and natual woven rattan seat pad. Its rounded backrest creates a smooth, eye-catching display while combines perfectly with the natural rattan material. Its stackable design allows for easy setup and organization. The Dacian will arrive fully assembled and features a natural woven rattan seat pad. A fantastic blend of style and utility, the Dacian dining chair rejuvenates any space.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.