
Daina Mid-Century Modern Ash Walnut Finished Wood Queen Size Platform Bed (Discontinued)
- Mfr # 230-9426-11888-ZORO
- Zoro # G712302895
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230-9426-11888-ZORO
Zoro #
G712302895
UPC #
193271249695
Country of Origin
Malaysia
Dimensions
Overall Height
83.3"
Overall Width
63.9"
Overall Length
50.75"
Details
Color
Ash Walnut
Material
Rubber Wood/MDF
Includes
One Queen Size Bed
For Use With
Bedroom
Care instruction
Wipe Clean
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century
Description
Clean lines emanate classic charm from the robust design of the Daina platform bed. Made in Malaysia, this mid-century inspired piece is crafted from solid wood. The headboard serves as a fantastic backrest to relax in bed while inset paneling lends rich visual texture. The Daina requires assembly and features wood slats for mattress support, eliminating the need for a box spring. Rounded legs highlight the crisp geometry of the headboard, making the Daina platform bed a beautiful and cozy heart of any bedroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.