
Dakota Traditional Light Grey Fabric and Ash Walnut Finished Wood Queen Size Platform Canopy Bed (Discontinued)
- Mfr # 226-12891-ZORO
- Zoro # G412302645
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
226-12891-ZORO
Zoro #
G412302645
UPC #
193271349647
Country of Origin
Malaysia
Dimensions
Overall Height
85.4"
Overall Width
63"
Overall Length
87.3"
Details
Color
Light Grey/Ash Walnut
Material
Fabric "100% Polyester"/ Rubberwood/MDF/ Foam
For Use With
Bedroom
Includes
One Queen Size Bed
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Traditional
Description
Befit your bedroom to foster a wondrous atmosphere with the incredible Dakota canopy bed. Made in Malaysia, this classic piece consists of a solid wood frame padded with plush foam and upholstered in soothing fabric. The headboard features a crisp channel tufted design while scalloped corners accentuate the clean outline of the frame. The Dakota requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Privacy curtains transform the bed into a personal haven, making the Dakota canopy bed a timeless addition to any bedroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.