Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Baxton Studio Dallan Modern Industrial Black Metal 2-Tier Kitchen Cart 193-12118-ZORO

Dallan Modern Industrial Black Metal 2-Tier Kitchen Cart (Discontinued)

  • Mfr # 193-12118-ZORO
  • Zoro # G904101626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193-12118-ZORO
Zoro #
G904101626
UPC #
193271217960
Country of Origin
China

Dimensions

Overall Height
18.6
Overall Length
14
Overall Width
14

Details

Color
Black
Material
Metal
Includes
One (1) Kitchen Cart
For Use With
Kitchen
Assembled/Unassembled
Fully Assembled
Weight Capacity
5.1
Weight
5.1

Description

Introduce a lovely accent of industrial design to your space with the Dallan kitchen cart. Made in China, this cart is constructed from metal featuring a sleek black finish. The lower shelf offers seven wine bottle holders to organize your collection, while the rounded tabletop features a protective guard rail to protect display items. The Dallan will arrive fully assembled and features floral cut-out for a unique, elegant touch. A fantastic pedestal for beloved assets, the Dallan kitchen cart is a remarkable addition to any dining space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.