This item is Discontinued.

Baxton Studio Damani Modern Bohemian Natural Brown Finished Rattan Dining Chair 205-12673

Damani Modern Bohemian Natural Brown Finished Rattan Dining Chair (Discontinued)

  • Mfr # 205-12673
  • Zoro # G204401099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
205-12673
Zoro #
G204401099
UPC #
193271284801
Country of Origin
Indonesia

Dimensions

Overall Length
26.4
Overall Width
23.2
Overall Height
34.6

Details

Material
rattan
Color
Natural Brown
Includes
One (1) Dining Chair
Weight
7.8
For Use With
Dining Room

Description

Elevate the experience of every meal with the exotic charm of the Damani dining chair. This chair is comprised of a natural rattan frame adorned with woven embellishments. Its bamboo-like frame utilizes an openwork design that creates an open feel in tight spaces. The Damani will arrive fully assembled and features convenient armrests for added comfort. With superb comfort in striking design, the Damani dining chair is sure to create an inviting, casual setting.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.