Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danina Japandi Oak Brown Finished Wood Bookshelf

  • Mfr # 229-12914-ZORO

  • Zoro # G912302947


product price: $120.62
/ea
Free Shipping & Returns

Key Features

Color
Oak Brown
Depth
11.8"
Width
37.8"
Material
MDF/Particle Board
Assembly
Assembly Required(Instructions Comes with the box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229-12914-ZORO
Zoro #
G912302947
UPC #
193271355709
Country of Origin
China

Dimensions

Depth
11.8"
Width
37.8"
Length
44.5"

Details

Color
Oak Brown
Material
MDF/Particle Board
Assembly
Assembly Required(Instructions Comes with the box)
Includes
One Bookcase
Style
Japandi
For Use With
Home Office
Care instruction
Wipe Clean

Description

Highlight your beloved collection as a fixture of your space with the lovely Danina bookshelf. Made in China, this stunning piece exudes modern charm with a crisp display crafted from solid wood. Six open compartments offer an enticing display that easily organize books, decorations, and other knickknacks into specialized exhibits. The Danina requires assembly and features two additional cabinets behind the doors for more secure storage. Angled legs lend a crisp silhouette, making the Danina bookshelf a remarkable highlight of any interior arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.