Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danna Modern Bohemian Natural Brown Rattan Nightstand

  • Mfr # 231-13155-ZORO

  • Zoro # G012303172


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Assembly
Assembled
For Use With
Bedroom
Depth
15.7"
Length
23.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
231-13155-ZORO
Zoro #
G012303172
UPC #
193271378838
Country of Origin
Indonesia

Dimensions

Depth
15.7"
Length
23.6"
Width
22"

Details

Color
Natural
Assembly
Assembled
For Use With
Bedroom
Material
Natural Rattan/Plywood (Back & Shelf)
Includes
One Nightstand
Care instruction
Wipe Clean
Features
Woven Natural Rattan Nightstand with Openwork Designed Door
Style
Bohemian

Description

Cater your bedroom to exhibit a serene grace with the lovely Danna nightstand. Handcrafted in Indonesia, this Bohemian piece consists entirely of natural rattan. The door is interlaid with rattan rods for a stunning display that showcases the exotic craftsmanship of the piece. The Danna will arrive fully assembled and features two interior shelves to accommodate all your bedside essentials. Meticulously woven surfaces imbue the piece with alluring geometry, making the Danna nightstand an outstanding bedroom accessory. Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.