Dannell Mid-Century Modern Grey Fabric and Natural Oak Finished Wood 2-Piece Dining Chair Set

  • Mfr # 236-2PC-13294-ZORO

  • Zoro # G712302659


product price:  $194.99
/pr
Free Shipping & Returns

Key Features

Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam//Synthetic Rattan (Backrest)/Plywood(Seat)
Width (In.)
17.5"
Depth (In.)
20.3"
Assembly
Assembly Required(Instructions Comes with the box)
Length
32.7"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
236-2PC-13294-ZORO
Zoro #
G712302659
UPC #
193271391608
Country of Origin
Malaysia

Dimensions

Width (In.)
17.5"
Depth (In.)
20.3"
Length
32.7"

Details

Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam//Synthetic Rattan (Backrest)/Plywood(Seat)
Color
Grey/Natural Oak/Light Brown
Assembly
Assembly Required(Instructions Comes with the box)
Includes
Two Dining Chairs
For Use With
Dining Room
Style
Mid-Century
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Elicit a sense of traditional grace for every occasion with the lovely Dannell dining chair. Made in Malaysia, this mid-century piece consists of a sturdy wood frame embellished with woven rattan. The rounded seat is padded with plush foam and upholstered in soft fabric for a lavish embrace while the crescent backrest provides smooth support. The Dannell requires assembly and utilizes angled legs for excellent stability and support in eye-catching style. Channeling the flare of classic design, the Dannell dining chair brings charm to any occasion.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.