Shop BAXTON STUDIO
See all product information
Create Account
Dannell Mid-Century Modern Grey Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set
- Mfr # 236-2PC-13290-ZORO
- Zoro # G812302702
product price:Â
$
205.99
/pr
Free Shipping & Returns
Key Features
Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam//Synthetic Rattan (Backrest)/Plywood(Seat)
Width (In.)
17.5"
Depth (In.)
20.3"
Assembly
Assembly Required(Instructions Comes with the box)
Length
32.7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 236-2PC-13290-ZORO
- Zoro #
- G812302702
- UPC #
- 193271391561
- Country of Origin
- Malaysia
Dimensions
- Width (In.)
- 17.5"
- Depth (In.)
- 20.3"
- Length
- 32.7"
Details
- Material
- Rubber Wood/Fabric "100% Polyester"/USFR Foam//Synthetic Rattan (Backrest)/Plywood(Seat)
- Color
- Grey/Walnut Brown/Light Brown
- Assembly
- Assembly Required(Instructions Comes with the box)
- Care instruction
- Wipe Clean, Spot Clean for Upholstery
- For Use With
- Dining Room
- Style
- Mid-Century
- Includes
- Two Dining Chairs
Description
Elicit a sense of traditional grace for every occasion with the lovely Dannell dining chair. Made in Malaysia, this mid-century piece consists of a sturdy wood frame embellished with woven rattan. The rounded seat is padded with plush foam and upholstered in soft fabric for a lavish embrace while the crescent backrest provides smooth support. The Dannell requires assembly and utilizes angled legs for excellent stability and support in eye-catching style. Channeling the flare of classic design, the Dannell dining chair brings charm to any occasion.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.