
Dannon Mid-Century Modern Cream Fabric and Black Finished Wood 2-Piece Counter Stool Set, PR (Discontinued)
- Mfr # 235-2PC-13308-ZORO
- Zoro # G112302785
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
235-2PC-13308-ZORO
Zoro #
G112302785
UPC #
193271391745
Country of Origin
Malaysia
Dimensions
Height
20.5"
Width
19.1"
Length
38.2"
Details
Style
Mid-Century
Care instruction
Wipe Clean, Spot Clean for Upholstery
Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/ Synthetic Rattan (Backrest)/ Plywood(Seat)
Includes
Two Counter Stools
For Use With
Dining Room
Color
Cream/Black/Light Brown
Assembly
Assembly Required(Instructions Comes with the box)
Description
Enrich every occasion with the traditional composure of the Dannon counter stool. Made in Malaysia, this mid-century piece consists of a sturdy wood frame embellished with woven rattan. Its bent seat is padded with plush foam and upholstered in soft fabric to encourage relaxation during both formal dinners and casual meals. The Dannon requires assembly and features an ergonomic footrest for convenient relaxation. Striking a poise of timeless charm, the Dannon counter stool is sure to enliven any arrangement.
- •Mid-century set includes two (2) counter stools
- •Constructed from Rubber Wood and Engineered Wood
- •Convenient footrest
- •Rectangular backrest woven with synthetic rattan
- •Padded with foam and upholstered in fabric
- •Seat measures 24" high from floor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.