
Dannon Mid-Century Modern Grey Fabric and Natural Oak Finished Wood 2-Piece Counter Stool Set, PR (Discontinued)
- Mfr # 235-2PC-13304-ZORO
- Zoro # G612302841
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
235-2PC-13304-ZORO
Zoro #
G612302841
UPC #
193271391707
Country of Origin
Malaysia
Dimensions
Length
38.2"
Height
20.5"
Width
19.1"
Details
Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/ Synthetic Rattan (Backrest)/ Plywood(Seat)
Care instruction
Wipe Clean, Spot Clean for Upholstery
Color
Grey/Natural Oak/Light Brown
Includes
Two Counter Stools
For Use With
Dining Room
Style
Mid-Century
Assembly
Assembly Required(Instructions Comes with the box)
Description
Enrich every occasion with the traditional composure of the Dannon counter stool. Made in Malaysia, this mid-century piece consists of a sturdy wood frame embellished with woven rattan. Its bent seat is padded with plush foam and upholstered in soft fabric to encourage relaxation during both formal dinners and casual meals. The Dannon requires assembly and features an ergonomic footrest for convenient relaxation. Striking a poise of timeless charm, the Dannon counter stool is sure to enliven any arrangement.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.