
Dannon Mid-Century Modern Grey Fabric and Ntural Oak Finished Wood 2-Piece Dining Chair Set
Mfr # 234-2PC-13292-ZORO
Zoro # G712303069
product price:Â $252.99
/pr
Free Shipping & Returns
Key Features
Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/Synthetic Rattan(Backrest)/ Plywood(Seat base)
Width (In.)
19.1"
Depth (In.)
20.5"
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234-2PC-13292-ZORO
Zoro #
G712303069
UPC #
193271391585
Country of Origin
Malaysia
Dimensions
Width (In.)
19.1"
Depth (In.)
20.5"
Length
32.7"
Details
Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/Synthetic Rattan(Backrest)/ Plywood(Seat base)
Color
Grey/Natural Oak/Light Brown
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century
Includes
Two Dining Chairs
Description
Enrich every meal with the traditional composure of the Dannon dining chair. Made in Malaysia, this mid-century piece consists of a sturdy wood frame embellished with woven rattan. Its bent seat is padded with plush foam and upholstered in soft fabric to encourage relaxation during both formal dinners and casual meals. The Dannon requires assembly and utilizes angled legs for excellent stability and support in classic design. Striking a poise of timeless charm, the Dannon dining chair is sure to enliven any arrangement.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.