
Danton Mid-Century Grey Fabric Upholstered and Walnut Brown Finished Wood Dining Chair Set(2PC) PR
Mfr # 191-2PC-11705-ZORO
Zoro # G304101448
product price: $268.99
/pr
Free Shipping & Returns
Key Features
Material
Fabric"100% polyester",Solid Rubber Wood,Foam
Color
Grey/Walnut Brown
Includes
Two (2) Dining Chairs
Weight Capacity
13.8
Assembled/Unassembled
Assembly Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
191-2PC-11705-ZORO
Zoro #
G304101448
UPC #
193271192298
Country of Origin
Malaysia
Dimensions
Width
21.7
Length
20.9
Height
31
Overall Width
21.7
Overall Length
20.9
Overall Height
31
Details
Material
Fabric"100% polyester",Solid Rubber Wood,Foam
Color
Grey/Walnut Brown
Includes
Two (2) Dining Chairs
Weight Capacity
13.8
Assembled/Unassembled
Assembly Required
For Use With
Dining Room
Weight
13.8
Description
Modern comfort and harmony take new heights with the Danton dining chair. Made in Malaysia, this chair is crafted from walnut brown finished wood that brings visual warmth to the layout of any dining room. Its curved wood backrest provides solid back support, while a plush, fabric upholstered seat ensures comfort with every meal. Requiring assembly, the Danton is supported by angled legs for stable support with added geometric charm. A compact yet expressive addition, the Danton dining chair brings stylish comfort to any dining room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.