Shop BAXTON STUDIO
See all product information
Create Account
Camden Leather Storage Ottoman, 18 in W, 16.5 in H, Leather, Dark Brown
Mfr # A-1957
Zoro # G2567318
product price:Â
$
94.65
/ea
Key Features
Color
Dark Brown
Height
16.5 in
Width
18 in
Length
18 in
Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-1957
- Zoro #
- G2567318
- UPC #
- 878445000219
- Country of Origin
- China
Dimensions
- Height
- 16.5 in
- Width
- 18 in
- Length
- 18 in
- Seat Width
- 12 in
Details
- Color
- Dark Brown
- Material
- Leather
- Item
- Camden Leather Storage Ottoman
- Features
- Backless
- Seat Material
- Leather
Description
Practical and simple, any living or office space will be enhanced by adding this cube-shaped storage ottoman. It features full bycast leather upholstery with a polished finish, which will help in the prevention of stains and scratches. Lift the top to uncover a storage space in which you will be glad to stash away your odds and ends.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov