
Darrion Mid-Century Modern Cream Fabric and Black Finished Wood 2-Piece Counter Stool Set, PR (Discontinued)
- Mfr # 235-2PC-13311-ZORO
- Zoro # G512302583
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
235-2PC-13311-ZORO
Zoro #
G512302583
UPC #
193271391776
Country of Origin
Malaysia
Dimensions
Width
18.3"
Height
21.1"
Length
39.2"
Details
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Mid-Century
For Use With
Dining Room
Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/ Synthetic Rattan (Backrest)/ Plywood(Seat)
Color
Cream/Black/Light Brown
Includes
Two Counter Stools
Assembly
Assembly Required(Instructions Comes with the box)
Description
Accumulate an air of traditional elegance in your space with the lovely Darrion counter stool. Made in Malaysia, this mid-century piece consists of a sturdy wood frame embellished with woven rattan. Its rounded seat is padded with plush foam and upholstered in soft fabric for a lavish embrace while the curved backrest provides superb comfort. The Darrion requires assembly and features an ergonomic footrest for convenient relaxation. Bringing robust personality to any arrangement, the Darrion counter stool transforms the feel of any occasion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.