
Darrion Mid-Century Modern Grey Fabric and Walnut Brown Finished Wood 2-Piece Counter Stool Set, PR (Discontinued)
- Mfr # 235-2PC-13303-ZORO
- Zoro # G412303345
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
235-2PC-13303-ZORO
Zoro #
G412303345
UPC #
193271391691
Country of Origin
Malaysia
Dimensions
Length
39.2"
Width
18.3"
Height
21.1"
Details
Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/ Synthetic Rattan (Backrest)/ Plywood(Seat)
For Use With
Dining Room
Style
Mid-Century
Color
Grey/Walnut Brown/Light Brown
Includes
Two Counter Stools
Care instruction
Wipe Clean, Spot Clean for Upholstery
Assembly
Assembly Required(Instructions Comes with the box)
Description
Accumulate an air of traditional elegance in your space with the lovely Darrion counter stool. Made in Malaysia, this mid-century piece consists of a sturdy wood frame embellished with woven rattan. Its rounded seat is padded with plush foam and upholstered in soft fabric for a lavish embrace while the curved backrest provides superb comfort. The Darrion requires assembly and features an ergonomic footrest for convenient relaxation. Bringing robust personality to any arrangement, the Darrion counter stool transforms the feel of any occasion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.