Darrion Mid-Century Modern Grey Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set

  • Mfr # 234-2PC-13291-ZORO

  • Zoro # G612303107


product price:  $258.99
/pr
Free Shipping & Returns

Key Features

Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/Synthetic Rattan(Backrest)/ Plywood(Seat base)
Width (In.)
18.5"
Depth (In.)
20.7"
For Use With
Dining Room
Assembly
Assembly Required(Instructions Comes with the box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
234-2PC-13291-ZORO
Zoro #
G612303107
UPC #
193271391578
Country of Origin
Malaysia

Dimensions

Width (In.)
18.5"
Depth (In.)
20.7"
Length
33.5"

Details

Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/Synthetic Rattan(Backrest)/ Plywood(Seat base)
Color
Grey/Walnut Brown/Light Brown
For Use With
Dining Room
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery
Includes
Two Dining Chairs
Style
Mid-Century

Description

Accumulate an air of traditional elegance in your space with the lovely Darrion dining chair. Made in Malaysia, this mid-century piece consists of a sturdy wood frame embellished with woven rattan. Its rounded seat is padded with plush foam and upholstered in soft fabric for a lavish embrace while the curved backrest provides superb comfort. The Darrion requires assembly and features angled legs for excellent stability and support in eye-catching design. Bringing robust personality to any arrangement, the Darrion dining chair transforms the feel of any space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.