This item is Discontinued.

Baxton Studio Davion Mid-Century Modern Espresso Brown Finished Wood/Black Metal 1-Drawer End Table with Rattan 201-12173

Davion Mid-Century Modern Espresso Brown Finished Wood/Black Metal 1-Drawer End Table with Rattan (Discontinued)

  • Mfr # 201-12173
  • Zoro # G304401173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201-12173
Zoro #
G304401173
UPC #
193271222612
Country of Origin
China

Dimensions

Overall Height
29.1
Overall Length
11.8
Overall Width
13.8

Details

Includes
One (1) End Table
Weight Capacity
18.3
Color
Espresso Brown/Natural Brown
For Use With
Living Room s
Material
mdf, natural rattan, metal

Description

Sleek, contemporary design meets retro flair with the Davion end table. This handy piece is comprised of a sturdy wood frame supported by metal hairpin legs and adorned with rattan accents. Its wide drawer brings on-hand storage to your interior while a large shelf behind the door provides space for larger items. The Davion requires assembly and features metal ring pulls for a charming, vintage feel. A stunning marriage of classic and modern design elements, the Davion end table is a captivating addition to any space.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.