Dawson Japandi Cream Teddy Fabric and Oak Brown Wood Queen Bed
- Mfr # 257-14098-ZORO
- Zoro # G323546862
product price:Â
$
722.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, Fabric "100% Polyester", Foam, LVL(Bed Slats)
Overall Length
84.8 in
Color
Cream, Walnut Brown
Overall Height
52.9 in
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 257-14098-ZORO
- Zoro #
- G323546862
- UPC #
- 193271452354
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, Fabric "100% Polyester", Foam, LVL(Bed Slats)
- Color
- Cream, Walnut Brown
- For Use With
- Bedroom
- Style
- Japandi
- Assembly
- Unassembled
Dimensions
- Overall Length
- 84.8 in
- Overall Height
- 52.9 in
- Size
- Queen
- Overall Width
- 63.6 in
Description
The artistic grace of the Dawson platform bed defines beautifully anchors your bedroom. Made in Malaysia, this Japandi piece consists of a solid wood frame adorned with a cozy teddy fabric upholstered crescent headboard. Rounded posts give soothing geometric allure to the tapered legs of the frame while drawing attention to the dynamic grain of the wood. The Dawson requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. An oasis of ease, the Dawson platform bed is a fantastic bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.