Zoro Homepage

Daxton Modern & Contemporary Rustic Oak Finished Wood 3-Drawer Storage Chest

  • Mfr # 202-11307

  • Zoro # G504401058


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.7
Overall Height
27
Weight Capacity
59.6
Size
Overall Dimensions: 27.00" High x 23.60" Wide x 15.70" Deep; Drawer Dimensions: 20.40" Wide x 3.90" High x 12.10" Deep; Legs: 3.90" High;
Material
particleboard & mdf, foam, metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-11307
Zoro #
G504401058
UPC #
193271174140
Country of Origin
Malaysia

Dimensions

Overall Length
15.7
Overall Height
27
Size
Overall Dimensions: 27.00" High x 23.60" Wide x 15.70" Deep; Drawer Dimensions: 20.40" Wide x 3.90" High x 12.10" Deep; Legs: 3.90" High;
Overall Width
23.6

Details

Weight Capacity
59.6
Material
particleboard & mdf, foam, metal
Includes
One (1) Chest
Color
Rustic Oak/Black
For Use With
Bedroom
Assembly
Assembly Required

Description

Solve the needs of your home with the sophisiticated design of the Daxton storage chest. This chest is comprised of a sturdy wood frame supported by a strong metal base. Three large drawers accommodate your needs with superb storage space for clothes, linens, and more. Requiring assembly, the Daxton features slim metal handles for a contemporary touch that highlights the natural grain of the wood. With excellent utility packed in a modern silhouette, the Daxton storage chest is an outstanding addition to any bedroom space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.