Zoro Homepage

Deance Retro-Modern Walnut Brown Finished Wood Queen Size Platform Bed

  • Mfr # 245-13441-ZORO

  • Zoro # G212302876


product price: $387.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Bed Size
Queen
Color
Walnut Brown
Material
Rubberwood/LVL(Long Support, Bed Slat)
Overall Height
84.5"
Overall Width
63.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245-13441-ZORO
Zoro #
G212302876
UPC #
193271408344
Country of Origin
Malaysia

Dimensions

Bed Size
Queen
Overall Height
84.5"
Overall Width
63.5"
Overall Length
50.8"

Details

Color
Walnut Brown
Material
Rubberwood/LVL(Long Support, Bed Slat)
Features
Spindle Headboard
Includes
One Queen Size Bed
For Use With
Bedroom
Care instruction
Wipe Clean
Style
Retro-Modern
Assembly
Assembly Required(Instructions Comes with the box)

Description

An air of timeless refinement permeates the bedroom with the stunning Deance platform bed. Made in Malaysia, this retro-modern inspired piece is crafted from sturdy wood. The enchanting spindle design of the headboard and footboard feature beautifully turned spokes for added visual texture while finial posts at each corner of the bed create a delightful silhouette. The Deance requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Round, tapered legs complete the look, making the Deance platform bed a magnificent foundation of any bedroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.