
Deanna Modern Beige Fabric and Dark Brown Finished Wood 2-Piece Counter Stool Set, PR (Discontinued)
- Mfr # 232-2PC-13203-ZORO
- Zoro # G412302843
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
232-2PC-13203-ZORO
Zoro #
G412302843
UPC #
193271381760
Country of Origin
Malaysia
Dimensions
Height
20.7"
Width
18.5"
Length
42.5"
Details
Style
Modern
For Use With
Dining Room
Color
Beige/Dark Brown
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF(Backrest)
Includes
Two Counter Stools
Description
Exuding geometric flair, the Deanna counter stool evokes an air of sophistication. Made in Malaysia, this modern piece is comprised of a sturdy wood frame with a foam-padded seat upholstered in sumptuous fabric. The backrest showcases a unique slatted design for a balanced display that lends a more open feel. The Deanna requires assembly and features ergonomic footrests for enhanced relaxation. Eliciting sleek serenity, the Deanna counter stool elevates any arrangement.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.