
Deanna Modern Grey Fabric and Dark Brown Finished Wood 2-Piece Counter Stool Set, PR (Discontinued)
- Mfr # 232-2PC-13204-ZORO
- Zoro # G712302857
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
232-2PC-13204-ZORO
Zoro #
G712302857
UPC #
193271381777
Country of Origin
Malaysia
Dimensions
Height
20.7"
Width
18.5"
Length
42.5"
Details
Style
Modern
Includes
Two Counter Stools
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF(Backrest)
Assembly
Assembly Required(Instructions Comes with the box)
Color
Grey/Dark Brown
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room
Description
Exuding geometric flair, the Deanna counter stool evokes an air of sophistication. Made in Malaysia, this modern piece is comprised of a sturdy wood frame with a foam-padded seat upholstered in sumptuous fabric. The backrest showcases a unique slatted design for a balanced display that lends a more open feel. The Deanna requires assembly and features ergonomic footrests for enhanced relaxation. Eliciting sleek serenity, the Deanna counter stool elevates any arrangement.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.