
Deanna Modern Grey Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set, PR (Discontinued)
- Mfr # 232-2PC-13185-ZORO
- Zoro # G812303310
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
232-2PC-13185-ZORO
Zoro #
G812303310
UPC #
193271381258
Country of Origin
Malaysia
Dimensions
Width (In.)
18.5"
Depth (In.)
17.8"
Length
37.4"
Details
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF(Backrest)
Color
Grey/Walnut Brown
Includes
Two Dining Chairs
Assembly
Assembly Required(Instructions Comes with the box)
Style
Modern
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room
Description
Exuding geometric flair, the Deanna dining chair evokes an air of sophistication. Made in Malaysia, this modern piece is comprised of a sturdy wood frame with a foam-padded seat upholstered in sumptuous fabric. The backrest showcases a unique slatted design for a balanced display that lends a more open feel. The Deanna requires assembly and features tapered legs for excellent stability and support in streamlined style. Eliciting sleek serenity, the Deanna dining chair elevates any arrangement.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.