Shop BAXTON STUDIO
See all product information
Create Account
Declan MidCentury Modern Espresso Brown Finished Wood and Natural Rattan 2Door Storage Cabinet
- Mfr # 221-12472-ZORO
- Zoro # G507479542
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Material
Particle Board,Metal "Iron"
Color
Espresso Brown/Black
Includes
One (1) Storage Cabinet
Outside Length
15.7
Overall Height
31.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221-12472-ZORO
- Zoro #
- G507479542
- UPC #
- 193271259045
- Country of Origin
- China
- Material
- Particle Board,Metal "Iron"
- Color
- Espresso Brown/Black
- Includes
- One (1) Storage Cabinet
- Cabinet Style
- Mid-Century
- Assembly
- Assembly Required
Dimensions
- Outside Length
- 15.7
- Overall Height
- 31.5
- Overall Width
- 31.5
Description
Give your interior a breath of modern flair with the Declan storage cabinet Made in China, this lovely piece consists of wood frame resting atop a solid metal base The doors open to reveal two spacious shelves that assist in organizing busy areas while round door knobs lend a smooth geometric display The Declan requires assembly and features woven rattan embellishments for a touch of classic artistry Conveying traditional style with fantastic utility, the Declan storage cabinet is an exquisite addition to any arrangementDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.