This item is Discontinued.

Baxton Studio Delia Mid-Century Modern Walnut Brown Finished Wood Twin Size Platform Bed 188-11161-11158-ZORO

Delia Mid-Century Modern Walnut Brown Finished Wood Twin Size Platform Bed (Discontinued)

  • Mfr # 188-11161-11158-ZORO
  • Zoro # G203531704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188-11161-11158-ZORO
Zoro #
G203531704
UPC #
193271278886
Country of Origin
Malaysia

Dimensions

Overall Height
58.1
Overall Width
40.55
Overall Length
79.1
Length
79.1
Width
40.55
Height
58.1

Details

Color
Walnut Brown
Material
MDF/MDF Ash Veneer/Rubberwood
Includes
One (1) Twin Size Bed
Weight
62.6

Description

Give your bedroom the illusion of depth with the Delia bed. Made in Malaysia, the Delia is constructed from wood showcasing a walnut brown finish that adds warmth to any space. The headboard features a wide-set slat design ideal for providing a light, open feel in smaller spaces. Requiring assembly, the Delia utilizes wood slats for mattress support, which eliminate the need for a box spring. With fantastic visual design, the Delia bed creates a charming backdrop in any bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.