Zoro Homepage

Delphi Modern Bohemian Natural Brown Rattan Queen Size Standalone Headboard

  • Mfr # 232-13227-ZORO

  • Zoro # G712302970


original price: $384.99
9% off
new price: $346.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Bed Size
Queen
Color
Natural
Material
Natural Rattan/Plywood(Back)
Overall Height
1.6"
Overall Width
59.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232-13227-ZORO
Zoro #
G712302970
UPC #
193271385034
Country of Origin
Indonesia

Dimensions

Bed Size
Queen
Overall Height
1.6"
Overall Width
59.4"
Overall Length
48.8"

Details

Color
Natural
Material
Natural Rattan/Plywood(Back)
Features
Standalone Headboard with No Mounting Required
For Use With
Bedroom
Includes
One Queen Size Headboard
Care instruction
Wipe Clean
Assembly
Assembled
Style
Bohemian

Description

Greet every morning with the refreshing exotic artistry of the Delphi headboard. Made in Indonesia, this bohemian inspired piece is crafted from natural rattan. Its broad silhouette is interlaid with meticulous placed rattan rods that curve and intersect to give the illusion of depth. The Delphi will arrive fully assembled and features a standalone design that sits snuggly between the bed frame and wall with no mounting required. Granting an aura of serene imagination, the Delphi is an unforgettable bedroom backdrop.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.