This item is Discontinued.

Baxton Studio Delphina MidCentury Modern Cream Fabric and Dark Brown Finished Wood 2Piece Dining Chair Set 216-2PC-12629-ZORO

Delphina MidCentury Modern Cream Fabric and Dark Brown Finished Wood 2Piece Dining Chair Set (Discontinued)

  • Mfr # 216-2PC-12629-ZORO
  • Zoro # G607480875
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
216-2PC-12629-ZORO
Zoro #
G607480875
UPC #
193271277971
Country of Origin
Malaysia

Dimensions

Width (In.)
17.5
Height (In.)
33.1

Details

Material
Fabric "100% Polyester",Rubber Wood,MDF,Foam
Color
Cream/Dark Brown

Description

Striking a pose of traditional sophistication, the Delphina dining chair exudes an air of grace Made in Malaysia, this splendid piece is comprised of a solid wood frame with a foampadded cushion upholstered in soft fabric Its streamlined silhouette features a curved backrest for smooth support during meals The Delphina requires assembly and utilizes angled legs for steady stability in lovely design A subtle design with a touch of midcentury flair, the Delphina dining chair enhances any arrangement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.