Demeter Mid-Century Modern Walnut Brown Finished Wood Full Size 4-Piece Bedroom Set

  • Mfr # 242-9407-9428-11298-11299-11300-ZORO

  • Zoro # G812302443


product price:  $1,061.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Brown
Material
Rubber Wood + MDF + LVL (Frame)/Synthetic Rattan(HB Panel)
Overall Height
77.4"
Overall Width
57.1"
Overall Length
14.9"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
242-9407-9428-11298-11299-11300-ZORO
Zoro #
G812302443
UPC #
193271433834
Country of Origin
Malaysia

Dimensions

Overall Height
77.4"
Overall Width
57.1"
Overall Length
14.9"

Details

Color
Walnut Brown
Material
Rubber Wood + MDF + LVL (Frame)/Synthetic Rattan(HB Panel)
Includes
One Full Size Bed Frame; One Full Size Headboard; One Nightstand; One Chest; One Dresser
For Use With
Bedroom
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century
Care instruction
Wipe Clean

Description

Refresh both the capability and charisma of your bedroom with the fantastic Demeter bedroom set. Made in Malaysia, this mid-century piece includes one bed, one chest, one dresser, and one nightstand crafted from sturdy wood. The dresser and chest offer plentiful storage space to organize your bedroom, while the nightstand provides superb nighttime convenience. The Demeter requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Brilliantly woven rattan embellishments lend classic exuberance, making the Demeter bedroom set an incredible arrangement.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.