Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Denton Japandi Natural Brown Finished Wood Queen Size Platform Bed

  • Mfr # 232-13248-ZORO

  • Zoro # G412303062


original price: $389.99
6% off
new price: $364.99
/ea
Free Shipping & Returns

Key Features

Color
Natural Brown
Material
Rubber Wood/LVL(Bed slats)
Overall Height
83.9"
Overall Width
62.6"
Overall Length
39.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232-13248-ZORO
Zoro #
G412303062
UPC #
193271386246
Country of Origin
Malaysia

Dimensions

Overall Height
83.9"
Overall Width
62.6"
Overall Length
39.4"

Details

Color
Natural Brown
Material
Rubber Wood/LVL(Bed slats)
For Use With
Bedroom
Includes
One Queen Size Bed
Care instruction
Wipe Clean
Assembly
Assembly Required(Instructions Comes with the box)
Style
Japandi

Description

A tranquil composure fills your bedroom with the effortless charm of the Denton platform bed. Made in Malaysia, this Japandi piece is crafted from sturdy wood. Its round headboard creates a beautiful backdrop with rich geometry while offering superb support as you sit and relax in bed. The Denton requires assembly and utilizes wood slats for mattress for mattress support, eliminating the need for a box spring. Rounded legs balance the diverse geometry, making the Denton platform bed a wonderful centerpiece of any bedroom environment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.