Dericia Classic and Traditional Grey Fabric and Walnut Brown Finished Wood King Size Platform Bed

  • Mfr # 237-12639-9409-ZORO

  • Zoro # G012303226


product price:  $473.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Color
Grey/Walnut Brown
Material
Fabric "100% Polyester"/Foam/Rubber Wood/MDF with Ash Veneer/LVL
Overall Height
82.5"
Overall Width
79.5"
Overall Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237-12639-9409-ZORO
Zoro #
G012303226
UPC #
193271324071
Country of Origin
Malaysia

Dimensions

Overall Height
82.5"
Overall Width
79.5"
Overall Length
60"

Details

Color
Grey/Walnut Brown
Material
Fabric "100% Polyester"/Foam/Rubber Wood/MDF with Ash Veneer/LVL
Includes
One King Size Bed
For Use With
Bedroom
Care instruction
Wipe Clean, Spot Clean for Upholstery
Assembly
Assembly Required(Instructions Comes with the box)
Style
Traditional

Description

Revamp your bedroom with the refined beauty of the Dericia platform bed. Made in Malaysia, this traditional piece is crafted from sturdy wood. The broad rectangular headboard is padded with foam and upholstered in sumptuous fabric for a cozy backdrop while button-tufted adornments add an elegant touch. The Dericia requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Angled, tapered legs lend classic retro charm, making the Dericia platform bed an alluring bedroom centerpiece.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.