
Dericia Classic and Traditional Grey Fabric and Walnut Brown Finished Wood Queen Size Platform Bed (Discontinued)
- Mfr # 237-12638-9408-ZORO
- Zoro # G612302407
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
237-12638-9408-ZORO
Zoro #
G612302407
UPC #
193271323999
Country of Origin
Malaysia
Dimensions
Overall Height
82.5"
Overall Width
63.8"
Overall Length
60"
Details
Color
Grey/Walnut Brown
Material
Fabric "100% Polyester"/Foam/Rubber Wood/MDF with Ash Veneer/LVL
For Use With
Bedroom
Includes
One Queen Size Bed
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Traditional
Description
Revamp your bedroom with the refined beauty of the Dericia platform bed. Made in Malaysia, this traditional piece is crafted from sturdy wood. The broad rectangular headboard is padded with foam and upholstered in sumptuous fabric for a cozy backdrop while button-tufted adornments add an elegant touch. The Dericia requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Angled, tapered legs lend classic retro charm, making the Dericia platform bed an alluring bedroom centerpiece.
- •Traditional queen size platform bed
- •Constructed from rubberwood and engineered wood
- •Button-tufted design
- •Wood slats eliminate the need for a box spring
- •Headboard features 6 predrilled holes 2.5" apart for 5 different height adjustment options
- •Headboard padded with foam and upholstered in fabric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.