
Deserae Glam and Luxe Navy Blue Velvet and Brushed Gold Metal Sofa
Mfr # 244-13618-ZORO
Zoro # G412303178
product price:Â $1,106.99
/eaKey Features
Includes
One Sofa
Features
Upholstered in luxurious velvet fabric
Length
31.5"
Depth
44.1"
For Use With
Living Room
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
244-13618-ZORO
Zoro #
G412303178
UPC #
193271415458
Country of Origin
China
Dimensions
Length
31.5"
Depth
44.1"
Width
89"
Details
Includes
One Sofa
Features
Upholstered in luxurious velvet fabric
For Use With
Living Room
Assembly
Assembled
Material
Velvet Fabric "100% Polyester"/94% Polyurethane Foam Batting + 6% Polyester Batting(Filling)/Plywood/Stainless Steel/S-Springs(Seat)
Color
Navy Blue/Gold
Care instruction
Spot Clean
Style
Glamour
Description
Glamorous relaxation beckons with the stunning Deserae sofa. Crafted in China, this luxe piece consists of a study wood frame padded with plush foam and upholstered in luxurious velvet fabric. Its curved silhouette creates a captivating display in any layout while button-tufted adornments lend timeless charm. The Deserae will arrive fully assembled and features a striking metal base for excellent stability and support in glamorous style. Two plush pillows complete the cozy refinement of the piece, making the Deserae sofa a remarkable addition to any space.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.