Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dexter Modern Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Full

  • Mfr # 191-11535-ZORO

  • Zoro # G304101851


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Grey/Walnut Brown
Material
Fabric "Polyester 100%",Rubberwood,Plywood,Foam
Overall Height
51
Overall Width
55.9
Overall Length
0.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
191-11535-ZORO
Zoro #
G304101851
UPC #
193271182992
Country of Origin
India

Dimensions

Overall Height
51
Overall Width
55.9
Overall Length
0.9

Details

Color
Dark Grey/Walnut Brown
Material
Fabric "Polyester 100%",Rubberwood,Plywood,Foam
Includes
One (1) Full Size Headboard
For Use With
Bedroom
Weight Capacity
19.8
Weight
19.8

Description

Develop your bedroom into a cherished getaway with the Dexter headboard. Made in Malaysia, this headboard is constructed from wood showcasing a warm walnut brown finish. Its channel tufted design utilizes plush foam underneath smooth fabric to provide superb support for you to lean against as you sit in bed. Requiring assembly, the Dexter features six pre-drilled holes in its legs that offer five unique height configuration options. Delivering excellent back support in a sleek display, the Dexter headboard is a simple yet impactful addition to any bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.