This item is Discontinued.

Baxton Studio Diantha Traditional Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Platform Bed-Queen 192-11493-ZORO

Diantha Traditional Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Platform Bed-Queen (Discontinued)

  • Mfr # 192-11493-ZORO
  • Zoro # G204101715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-11493-ZORO
Zoro #
G204101715
UPC #
193271182084
Country of Origin
Malaysia

Dimensions

Overall Height
47.2
Overall Width
64.7
Overall Length
84.6

Details

Color
Dark Grey/Walnut Brown
Material
Fabric "Polyester 100%",Rubber Wood,MDF,Foam
Weight Capacity
85.1
For Use With
Bedroom
Includes
One (1) Queen Size Bed
Weight
85.1

Description

Give your bedroom a refreshing atmosphere with the delightful Diantha bed. Made in Malaysia, this bed is constructed from sturdy wood finished in a warm walnut brown. Its curved headboard features plush foam upholstered in smooth fabric to provide excellent back support when sitting up in bed. Requiring assembly, the Diantha utilizes wood slats for mattress support, which eliminate the need for a box spring. Button tufting and turned legs add a refined touch, making the Diantha bed a simple yet elegant addition to any bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.