Dining Nook, 47.25 W, 27.75 H, Wood, Grey/Walnut Brown

  • Mfr # 214-11698-11699-9305-ZORO

  • Zoro # G507480913


product price:  $1,049.99
/ea
Free Shipping & Returns

Key Features

Width
47.25
Height
27.75
Tabletop Material
Wood
Tabletop Color
Grey/Walnut Brown
Assembled/Unassembled
Assembly Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
214-11698-11699-9305-ZORO
Zoro #
G507480913
UPC #
193271191550
Country of Origin
Malaysia

Dimensions

Width
47.25
Height
27.75

Details

Item
Dining Nook
Tabletop Material
Wood
Tabletop Color
Grey/Walnut Brown
Assembled/Unassembled
Assembly Required
Includes
One (1) Table; One (1) 2-Seater Dining Bench; One (1) Corner Bench; One (1) Dining Chair

Description

Delight in casual conversation at weekend brunches with the Stewart dining nook set Made in Malaysia, this set includes two corner benches, one chair, and one dining table Each piece is constructed from sturdy wood, while the seats feature plush layers of foam underneath sumptuous velvet fabric for superb comfort The Stewart requires assembly and utilizes a rectangular tabletop to ensure ample space for each member of the table Perfect for smaller dining rooms and nooks, the Stewart dining nook set redefines any dining experience

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.