Zoro Homepage

Dining Nook, 52.4 W, 32.1 H, Wood, Grey/Walnut Brown

  • Mfr # 214-11960-ZORO

  • Zoro # G207480916


product price: $709.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Width
52.4
Height
32.1
Tabletop Material
Wood
Tabletop Color
Grey/Walnut Brown
Assembled/Unassembled
Assembly Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214-11960-ZORO
Zoro #
G207480916
UPC #
193271206360
Country of Origin
Malaysia

Dimensions

Width
52.4
Height
32.1

Details

Item
Dining Nook
Tabletop Material
Wood
Tabletop Color
Grey/Walnut Brown
Assembled/Unassembled
Assembly Required
Includes
One (1) 2-Seater Dining Bench; One (1) Corner Bench

Description

Take a moment to indulge in casual gettogethers with the carefree nature of the Alvis banquette set Made in Malaysia, this set includes one corner bench and one armless bench, each comprised of a solid wood frame upholstered in luxurious velvet fabric Channel tufting creates an exquisite geometric display that highlights the rich tones of the velvet The Alvis requires assembly and features angled legs for excellent stability and support Building a wonderful arrangement in any dining space, the Alvis banquette set enriches any occasion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products