Zoro Homepage

Dining Nook, 53.9 W, 31.9 H, Wood, Grey/Walnut Brown

  • Mfr # 214-11699-ZORO

  • Zoro # G907480827


product price: $719.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
53.9
Height
31.9
Tabletop Material
Wood
Tabletop Color
Grey/Walnut Brown
Assembled/Unassembled
Assembly Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214-11699-ZORO
Zoro #
G907480827
UPC #
193271191536
Country of Origin
Malaysia

Dimensions

Width
53.9
Height
31.9

Details

Item
Dining Nook
Tabletop Material
Wood
Tabletop Color
Grey/Walnut Brown
Assembled/Unassembled
Assembly Required
Includes
Two (2) Corner Benches

Description

Delight in casual conversation at weekend brunches with the Stewart banquette set Made in Malaysia, this set consists of two corner benches, each comprised of a solid wood frame upholstered in sumptuous velvet fabric Subtle button tufting adds an elegant touch while lending texture and depth to the piece The Stewart requires assembly and utilizes tapered, angled legs for excellent stability and support Perfect for smaller dining rooms and nooks, the Stewart banquette set redefines any dining experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.