Zoro Homepage

Dining Table, 39.4 W, 29.5 H, Solid Rubberwood, Oak Brown

  • Mfr # 224-12947-ZORO

  • Zoro # G607480899


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Width
39.4
Height
29.5
Tabletop Material
Solid Rubberwood
Tabletop Color
Oak Brown
Assembled/Unassembled
Assembly Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224-12947-ZORO
Zoro #
G607480899
UPC #
193271360048
Country of Origin
Malaysia

Dimensions

Width
39.4
Height
29.5

Details

Item
Dining Table
Tabletop Material
Solid Rubberwood
Tabletop Color
Oak Brown
Assembled/Unassembled
Assembly Required
Includes
One (1) Dining Table

Description

Convey an atmosphere of carefree refinement in your space with the traditional charm of the Denmark dining table Made in Malaysia, this midcentury inspired piece is crafted from solid rubberwood Its smooth, circular tabletop lends an effortlessly pleasant silhouette and comfortably seats four The Denmark requires assembly and features angled legs connected by a crisscross base for excellent stability and support reminiscent of classic craftsmanship Ideal for use as centerpiece during casual gatherings, the Denmark dining table is sure to leave an impression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.