
Douglas Mid-Century Modern Grey Fabric and Walnut Brown Wood Queen Size Platform Bed (Discontinued)
- Mfr # 246-12652-9411-ZORO
- Zoro # G412302676
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
246-12652-9411-ZORO
Zoro #
G412302676
UPC #
193271326549
Country of Origin
Malaysia
Dimensions
Bed Size
Queen
Overall Height
83.1"
Overall Width
63.8"
Overall Length
62.8"
Details
Color
Grey/Walnut Brown
Material
Rubberwood / MDF Ash Veneer/Fabric"100% Polyester"/Foam/LVL
Features
Button-tufted Fabric Headboard
Includes
One Queen Size Bed
For Use With
Bedroom
Care instruction
Wipe Clean, Spot Clean for Upholstery
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century
Description
Nurture an ambiance of serene refinement in your space with the lovely Douglas platform bed. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood and features a lavish headboard padded with supportive foam and upholstered in plush fabric. An elegant button-tufted design adorns the rounded headboard for an impressive bedroom backdrop. The Douglas requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Imbues with alluring geometry, the Douglas platform bed uplifts any bedroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.