Draper Mid-Century Modern Two-Tone Light Brown and Black Wood 2-Door Sideboard Buffet

  • Mfr # 243-13502-ZORO

  • Zoro # G412303284


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Color
Light Brown/Black
Material
Particle Board / PVC (Legs)
Width
23.6"
Depth
14.3"
Length
31.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243-13502-ZORO
Zoro #
G412303284
UPC #
193271412730
Country of Origin
Malaysia

Dimensions

Width
23.6"
Depth
14.3"
Length
31.5"
Size
2-Door

Details

Color
Light Brown/Black
Material
Particle Board / PVC (Legs)
Features
Geometric Door Design with Magnetic Closures
Includes
One Sideboard
Care instruction
Wipe Clean
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century
For Use With
Dining Room

Description

Foster a refreshing air of vibrance in your space with the stunning Draper sideboard buffet. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. The drawer offers convenient storage for utensils while the eye-catching doors open to reveal two interior shelves. The Draper requires assembly and utilizes angled legs for excellent stability and support in sleek design. Magnetic door closures highlight the utility of the piece, making the Draper sideboard buffet a fantastic addition to any layout.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products