
Draper Mid-Century Modern Two-Tone Light Brown and Black Wood 4-Door Sideboard Buffet (Discontinued)
- Mfr # 243-13500-ZORO
- Zoro # G812303341
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
243-13500-ZORO
Zoro #
G812303341
UPC #
193271412723
Country of Origin
Malaysia
Dimensions
Width
47.2"
Depth
13.2"
Length
31.5"
Size
4-Door
Details
Color
Light Brown/Black
Material
Particle Board / PVC (Legs)
Style
Mid-Century
Features
Geometric Door Design with Magnetic Closures
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean
Includes
One Sideboard
For Use With
Dining Room
Description
Foster a refreshing air of vibrance in your space with the stunning Draper sideboard buffet. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. The doors feature a striking geometric design that lend rich visual texture while concealing four spacious interior shelves. The Draper requires assembly and utilizes angled legs for excellent stability and support in sleek design. Magnetic door closures highlight the utility of the piece, making the Draper sideboard buffet a fantastic addition to any layout.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.