This item is Discontinued.

Baxton Studio Easton Contemporary Glam and Luxe Black Velvet and Gold Metal Queen Size Panel Bed 220-12854-ZORO

Easton Contemporary Glam and Luxe Black Velvet and Gold Metal Queen Size Panel Bed (Discontinued)

  • Mfr # 220-12854-ZORO
  • Zoro # G907479647
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
220-12854-ZORO
Zoro #
G907479647
UPC #
193271347155
Country of Origin
Malaysia

Dimensions

Overall Height
51.25
Overall Width
73
Overall Length
85.4

Details

Color
Black/Gold
Material
Fabric Velvet "100% Polyester",MDF,Rubberwood,LVL,Metal,Foam
Includes
One (1) Queen Size Bed
For Use With
Bedroom

Description

Doze off in the luxurious embrace of the exquisite Easton panel bed Made in Malaysia, this gorgeous piece consists of a solid wood frame padded with foam and upholstered in plush velvet fabric The stunning wingback headboard is embellished with a beautiful crystaltufted design that creates an opulent bedroom backdrop The Easton requires assembly and needs both a box spring and mattress to function properly The tapered legs accentuate the subtle curves of the frame, making the Easton panel bed a magnificent addition to any bedroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.