
Edena Modern Bohemian Natural Brown Finished Rattan End Table
Mfr # 205-12680
Zoro # G504401041
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Includes
One (1) End Table
Weight Capacity
5.2
For Use With
Living Room
Overall Width
15.4
Color
Natural Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205-12680
Zoro #
G504401041
UPC #
193271284870
Country of Origin
Indonesia
Dimensions
Overall Width
15.4
Overall Length
15.4
Overall Height
17.3
Details
Includes
One (1) End Table
Weight Capacity
5.2
For Use With
Living Room
Color
Natural Brown
Material
rattan
Description
Accentuate the calm aspects of your interior with the soothing tones of the Edena end table. This table is comprised of a natural rattan frame adorned with woven embellishments. Its drum-like silhouette highlights the geometric patterns of the rattan while the rounded tabletop serves as a wonderful display for decorations. The Edena will arrive fully assembled and features an openwork design that allows light to flow naturally throughout the room. Compact yet expressive, the Edena end table adds a touch of warmth to any space.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.